Shop CABLE WHOLESALE
See all product information
Create Account
CableWholesale 30D1-27308 DB9 Serial Y adapter DB9 Female to Dual DB9 Male 8 inch
- Mfr # 30D1-27308
- Zoro # G403912495
product price:Â
$
19.89
/ea
Key Features
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded; Environmentally Friendly
Color
Beige
Cable Length
8 in
Cable Type
Serial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30D1-27308
- Zoro #
- G403912495
- UPC #
- 846568023088
- Country of Origin
- China
- Jacket Material
- Polyvinyl Chloride (PVC)
- Item
- Data Transfer Cable
- Features
- Molded; Environmentally Friendly
- Color
- Beige
- Cable Type
- Serial
- Contact Plating
- Gold
- Shielding
- Yes
- Cable Characteristic
- Splitter Cable
- Connector on First End Details
- (1) 9-pin DB-9 Serial - Female
- Device Supported
- Modem
- Connector on Second End Details
- (2) 9-pin DB-9 Serial - Male
- Conductor Material
- Copper
Dimensions
- Cable Length
- 8 in
Description
DB9 Male / DB9 Female x 2 9C, .
DB9 Serial Cable.
28 AWG, 9C, Aluminum Mylar Foil
Molded Connectors.
Gold plated contacts.
This cable is used to split one DB9 female into two DB9 males
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.