CableWholesale 30X8-02400WH Cat 6 Coupler White RJ45 Female Unshielded

  • Mfr # 30X8-02400WH

  • Zoro # G403932325


product price:  $12.59
/ea

Key Features

Standards
ANS/TIA/EIA 568 B 2-1UL94V-0
Material
Acrylonitrile Butadiene Styrene (ABS)
Features
Environmentally Friendly
Color
White
Adapter Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30X8-02400WH
Zoro #
G403932325
UPC #
846568024009
Country of Origin
China

Details

Item
Network Adapter
Standards
ANS/TIA/EIA 568 B 2-1UL94V-0
Material
Acrylonitrile Butadiene Styrene (ABS)
Features
Environmentally Friendly
Color
White
Adapter Type
RJ-45
Connector on First End Details
1 x 8-pin RJ-45 Network Female
Connector on Second End Details
1 x 8-pin RJ-45 Network Female
Connector Plating
Gold
Jacket Material
Polycarbonate
Connector Type on Second End
RJ-45 Network - Female
Environmentally Friendly
Yes
Connector Type on First End
RJ-45 Network - Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)

Description

This unshielded coupler will connect two CAT6 cables together.


  • Connection: CAT6 Female Port

  • Connection: CAT6 Female Port

  • Color: White
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.