CableWholesale 320-120WH Keystone Insert White Phone-Data Jack RJ11 RJ12 Female to 110 Type Punc
- Mfr # 320-120WH
- Zoro # G503932195
product price:Â
$
13.99
/ea
Key Features
Connector Type
RJ-12 Phone - Female
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene (ABS)
Color
White
Contact Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320-120WH
- Zoro #
- G503932195
- UPC #
- 846568017117
- Country of Origin
- China
- Item
- Phone Connector
- Connector Type
- RJ-12 Phone - Female
- Features
- Environmentally Friendly
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Color
- White
- Contact Plating
- Gold
- Connector Details
- 1 x 6-pin RJ-12 Phone Female
- Environmentally Friendly
- Yes
- Product Material
- Acrylonitrile Butadiene Styrene (ABS)
Description
This insert works great to add a phone line Connection into any room of the house / office.
This insert works with any of our keystone wall plates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.