CableWholesale 327-120WH Cat6 Keystone Jack White Toolless RJ45 Female

  • Mfr # 327-120WH

  • Zoro # G103932267


product price:  $16.69
/ea

Key Features

Connector Type
RJ-45 Network - Female
Standards
EIA/TIA-568-CEIA/TIA T568A/B
Material
Phosphor Bronze, Plastic
Features
Environmentally Friendly
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
327-120WH
Zoro #
G103932267
UPC #
846568008214
Country of Origin
China

Details

Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA-568-CEIA/TIA T568A/B
Material
Phosphor Bronze, Plastic
Features
Environmentally Friendly
Color
White
Connector Details
1 x 8-pin RJ-45 Network Female
Connector Plating
Gold
Product Material
Plastic, Phosphor Bronze
Environmentally Friendly
Yes

Description

Our white Cat6 keystone inserts convert a Cat6 jack to toolless punch down for easy network installations in any environment from server rooms/closets to any room in your house where network connectivity is desired.
These Cat6 keystones work with any of our keystone wall plates, surface mount boxes and keystone patch panels and offer you a highly adaptable modular design.
The punch down side requires you line up the Wires and compress the plastic cover to complete a toolless installation.
Cat6 keystones are used for networking, data transfer, and phone lines.
Cat6 keystones are used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular keystone is white and UTP (UnShielded Twisted Pair).
Pure copper conductors provide the best signal possible.
The RJ45 jack features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 keystones exceed the EIA/TIA-568-C standard.


  • Connection: CAT6 Female Port

  • Connection: 110 Punch Down

  • color: White

  • other: No need for a punch down tool
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.