CableWholesale 6 ft. 300V C19 to NEMA 5-15P Power Cord SJT with 14 AWG 3 Conductor - Black
- Mfr # 10W2-42206
- Zoro # G415695638
product price:Â
$
24.79
/ea
Key Features
End 1 Connection Type
C19 Power Connector
Jacket Color
Black
Length
6 ft
End 2 Connection Type
Power Plug
Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10W2-42206
- Zoro #
- G415695638
- UPC #
- 724086103317
- Country of Origin
- China
Dimensions
- Length
- 6 ft
- Wire Size
- 14 AWG
Details
- End 1 Connection Type
- C19 Power Connector
- Jacket Color
- Black
- End 2 Connection Type
- Power Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.