Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CableWholesale 61S1-21201 Rackmount

  • Mfr # 61S1-21201

  • Zoro # G203932013


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61S1-21201
Zoro #
G203932013
UPC #
-
Country of Origin
China

Description

The 1U Vented Component Shelf is one of our heavy duty component rack shelves. It will easily support servers tower computers monitors batteries and UPSs.The 1U Vented Component Shelf has the strength you need and the venting pattern will allow for maximum air flow.

Features
  • 4 mounting holes per U space
  • Easy to install
  • Capacity - 70 lbs.
  • Depth - 12 in.
  • Size - 19 in.
  • Color - Black
  • Weight - 6.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.