CableWholesale 8101-64125 Telephone Cord (Data); RJ11; 6P; 4C; Silver Satin; Straight; 25 foot

  • Mfr # 8101-64125

  • Zoro # G803955030


product price:  $18.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101-64125
Zoro #
G803955030
UPC #
846568021237
Country of Origin
China

Description

This 25 foot flat silver satin telephone cable is designed for data use, straight / 1 to 1 pin out.
It is ideal for connecting modems and fax machines where the device is across a room from the wall jack.
These telephone cords feature 6 position 4 conductor RJ11 connectors and four 28 AWG (American

  • Wire Gauge) Wires in each cord.
  • End 1: RJ11 2-line Male Phone Plug

  • End 2: RJ11 2-line Male Phone Plug

  • Length: 25 feet

  • color: Silver

  • Wire: 28 AWG
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.