Shop CABLE WHOLESALE
See all product information
Create Account
CableWholesale 8102-66125 Telephone Cord (Data) RJ12 6P 6C Silver Satin Straight 25 foot
- Mfr # 8102-66125
- Zoro # G403985352
product price:Â
$
14.28
/ea
Key Features
End 1 Connection Type
(1) RJ-12 Phone - Male
End 2 Connection Type
(1) RJ-12 Phone - Male
Cable Length
25 ft
Cable Type
RJ-12
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8102-66125
- Zoro #
- G403985352
- UPC #
- 846568021329
- Country of Origin
- China
- Item
- Phone Cable
- End 1 Connection Type
- (1) RJ-12 Phone - Male
- End 2 Connection Type
- (1) RJ-12 Phone - Male
- Cable Type
- RJ-12
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Satin Silver
- Contact Plating
- Gold
- Device Supported
- Phone
- Conductor Material
- Copper
Dimensions
- Cable Length
- 25 ft
Description
This 25 foot Silver Satin RJ12 Telephone cable is used to connect your phone to your wall.
It is the flat variety and has 6 pins on the RJ12 plugs and features 6 conductors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.