Shop CABLE WHOLESALE
Create Account
CableWholesale Cat6a Gray Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot
- Mfr # 13X6-02102
- Zoro # G015780871
product price:Â
$
18.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X6-02102
- Zoro #
- G015780871
- UPC #
- 846568032899
- Country of Origin
- China
Description
Cat6 Ethernet cables of the 10 foot length have a variety of uses. These cables will suffice for connecting routers switches to Cable DSL modems computers to routers switches or even in the server network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment. Cat6 cables are used for networking data transfer and phone lines. Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications. They perform at high-data transfer rates and work with ATM and gigabit speed products. This particular cable is a green UTP Unshielded Twisted Pair bootless patch cable. Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat6 patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat6 Ethernet patch cables exceed the EIA TIA-568-C standard. -End 1: CAT6a Male Plug -End 2: CAT6a Male Plug -Length: 2 feet -Color: Gray -Wire: 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.