Shop ADD-ON
See all product information
Create Account
14FT RJ-45 MALE TO RJ-45 MALE CAT7 STRAIGHT BLUE S/FTP COPPER PVC PATC
- Mfr # ADD-14FCAT7-BE
- Zoro # G310726543
product price:Â
$
30.35
/ea
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Cable Jacket Material
Copper
Cable Length
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-14FCAT7-BE
- Zoro #
- G310726543
- UPC #
- 821456742739
- Country of Origin
- United States
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Copper
- Cable Type
- Category 7
- Shielded / Unshielded
- Shielded
- NEC Article and Type
- CM
- Performance Category
- Category 7
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Cable Length
- 14 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.