Zoro Homepage

CableWholesale Cat6a White Ethernet Patch Cable Snagless Molded Boot 500 MHz 3 foot

  • Mfr # 13X6-09103

  • Zoro # G715780751


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X6-09103
Zoro #
G715780751
UPC #
846568033827
Country of Origin
China

Description

Cat6a Ethernet cables of the 3 foot length are typically used to connect a Cable or DSL modem to a router Or switch in the home or office or for particularly long patch panel runs inside server Or network rooms. Though you may find many uses for such a length. Cat6a was developed to achieve maximum distance of 90 meters for full 10-Gigabit network speeds. This robust spec will afford you the extra headroom across your network that Cat6 can not. The 500 Mhz performance is double that of Category 6 and five times the bandwidth capacity of Category 5e. The extra performance is ideal for Power over Ethernet PoE and Voice Over Internet Protocol VoIP applications where data loss is audibly and visually seen and heard. The latest draft declares a new measurement for Power-Sum Alien Crosstalk to ensure neighboring pairs do not cause disturbance to the other cables. The cable center isolator maintains strict pair separation optimizing NEXT performance. Our Cat6a patch cables are complete end-to-end solution and are tested for compliance with all EIA Or TIA-568-C Category 6 specifications. This particular cable is a white UTP Unshielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. Cat6a cable includes a spline and ribbing to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 23 AWG American wire gauge stranded pure copper. Cat6a patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. -End 1: CAT6a Male Plug -End 2: CAT6a Male Plug -Length: 3 feet -Color: White -Wire: 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.