Zoro Homepage

CableWholesale LCLC-01215 Singlemode Duplex Fiber Optic 9-125

  • Mfr # LCLC-01215

  • Zoro # G403912723


product price: $31.89
/ea

Key Features

Mode
Single-mode
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Material
Polyvinyl Chloride (PVC)
Clad Dimension
9/125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCLC-01215
Zoro #
G403912723
UPC #
-
Country of Origin
China

Dimensions

Clad Dimension
9/125 µm
Cable Length
49.21 ft

Details

Item
Fiber Optic Network Cable
Mode
Single-mode
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Yellow
Features
Booted; Environmentally Friendly
Cable Type
Fiber Optic
Device Supported
Network Device

Description

Fiber Optic Cable, LC / LC, Singlemode, Duplex, 9/125, 15 meter (49.2 foot)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.