Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CableWholesale Platinum Tools ez-EX48-RJ45 CAT6A Crimp Plugs, 100PK

  • Mfr # 202048J

  • Zoro # G615780820


product price: $107.99
/pk 100, $1.08/ea
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
202048J
Zoro #
G615780820
UPC #
849160008521
Country of Origin
China

Description

Platinum Tools ezEX48-RJ45 crimp plugs for Cat6a feature a Hi-Lo stagger to isolate each conductor. Simple to use one piece connectors with a pass through design allow conductors to feed through the front end of the connector and be cut flush when the crimp is completed. Crimp tool 100061C is required for this connector. This product comes in a plastic tub with 100 pieces. This product is RoHS2 and UL. Features -Max OD of cable: 0.290in 7.36mm -Insulation diameter conductor size range: 0.43in-0.048in 1.09 - 1.22 mm Specifications - Weight: 0.43 lbs