Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CableWholesale Platinum Tools ezEX-RJ45 CAT6A Shielded Crimp Plugs, External Ground, 50PK

  • Mfr # 202052J

  • Zoro # G815798991


product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202052J
Zoro #
G815798991
UPC #
849160009955
Country of Origin
China

Description

Platinum Tools ezEX-RJ45 shielded connectors with external ground feature a Hi-Lo stagger to isolate each connector. A simple to use one-piece design. For use with Cat6a cable. These connectors allow the conductors to pass through the front of the connector and must be used in conjunction with crimp tool 100061C. This product comes in a plastic tub and contains 50 pieces. This product is RoHS2 and UL. Features -Max OD of cable: 0.305in 7.74mm -Insulation diameter conductor size range: 0.043in - 0.048in 1.09 - 1.22mm Specifications - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.