Zoro Homepage

SafCord Carpet Cord Cover, 3 inch wide x 30 feet long(Case of 4), Navy Blue

  • Mfr # 30CC-36230

  • Zoro # G811470686


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CC-36230
Zoro #
G811470686
UPC #
-
Country of Origin
Unknown

Dimensions

Length
30 ft
Width
3 in

Details

Item
Carpet Cable Cover
Number of Channels
1
Color
Navy Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.