Zoro Homepage

Carpet Cable Cover, 30 ft, Gray

  • Mfr # 30CC-42130

  • Zoro # G811470747


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CC-42130
Zoro #
G811470747
UPC #
-
Country of Origin
China

Dimensions

Length
30 ft
Width
4 in

Details

Item
Carpet Cable Cover
Number of Channels
1
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.