Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT 5 Cable Bulk

  • Mfr # 11X6-051TH

  • Zoro # G210870216


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Category - Data Cable
CAT 5e
Green Environmental Attribute
Environmentally Friendly
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X6-051TH
Zoro #
G210870216
UPC #
846568023958
Country of Origin
China

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Category - Data Cable
CAT 5e
Green Environmental Attribute
Environmentally Friendly
Features
Flame Retardant
Jacket Material
Low Smoke PVC
Item - Data Cable
Network Cable
Color
Green
Conductor Material
Copper
Jacket Type
Plenum, CMP
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.