Zoro Homepage

CAT 5 Cable Bulk

  • Mfr # 11X6-061TH

  • Zoro # G810870227


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
Bare Wire
Shielded
No
Length - Patch Cord
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X6-061TH
Zoro #
G810870227
UPC #
846568012945
Country of Origin
China

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
Bare Wire
Shielded
No
Color
Blue
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Standards
EIA/TIA-568-C
Jacket Type
Plenum, CMP
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.