Zoro Homepage

CAT 5 E Network Cables

  • Mfr # 10X6-09106

  • Zoro # G910519750


product price: $14.29
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-09106
Zoro #
G910519750
UPC #
846568041983
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Standards
EIA/TIA-568-C; EIA/TIA568B; EIA/TIA568-B.2; ETL; cUL
Conductor Material
Copper
Jacket Type
CM, CSA FT4, CMG
Color
White
Jacket Material
PVC
Features
Molded, Booted
Contact Plating
Gold
Device Supported
Patch Panel, Router, Switch, Network Device, Modem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.