Zoro Homepage

CAT 5 E Network Cables

  • Mfr # 10X6-52105

  • Zoro # G710519714


product price: $10.59
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Standards
UL; CSA; ETL; EIA/TIA-568-C
Item - Data Cable
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-52105
Zoro #
G710519714
UPC #
846568010941
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
UL; CSA; ETL; EIA/TIA-568-C
Item - Data Cable
Network Cable
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Molded
Color
Gray
Category - Data Cable
CAT 5e
Jacket Material
PVC
Shielded
Yes
Device Supported
Network Device
Contact Plating
Gold
Insulation Material
HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.