
CAT 5 E Network Cables
Mfr # 10X6-52203
Zoro # G910519798
product price: $12.49
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10X6-52203
Zoro #
G910519798
UPC #
846568035777
Country of Origin
China
Dimensions
Length - Patch Cord
3 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Color
Black
Jacket Type
CSA FT4, CM
Standards
EIA/TIA-568-C; EIA/TIA-568-C
Features
Booted, Molded
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Solid / Stranded
Stranded
Device Supported
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.