Zoro Homepage

Cat 5e Coupler Black RJ45 Female Unshielded

  • Mfr # 30X6-02400BK

  • Zoro # G110754593


product price: $10.75
/ea

Key Features

Connector Type
8-pin RJ-45 Network Female; 8-pin RJ-45 Network Female
Standards
UL94V-0
Color
Black
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30X6-02400BK
Zoro #
G110754593
UPC #
846568030840
Country of Origin
China

Details

Item
Network Adapter
Connector Type
8-pin RJ-45 Network Female; 8-pin RJ-45 Network Female
Standards
UL94V-0
Color
Black
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene
Contact Plating
Gold
Connector on First End Details
1 x 8-pin RJ-45 Network Female
Adapter Type
RJ-45
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Connector on Second End Details
1 x 8-pin RJ-45 Network Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.