Zoro Homepage

CAT 6 Cable

  • Mfr # 10X8-02206

  • Zoro # G510672558


product price: $12.39
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-02206
Zoro #
G510672558
UPC #
846568030444
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-1; UL; ETL
Jacket Material
PVC
Features
Molded, Booted
Conductor Material
Copper
Color
Black
Jacket Type
CMG, CM, CSA FT4
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Contact Plating
Gold
Device Supported
Network Device, Modem, Router, Switch, Patch Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.