Zoro Homepage

CAT 6 Cable

  • Mfr # 10X8-06106

  • Zoro # G610672601


product price: $12.59
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-1; UL; ETL
Category - Data Cable
CAT 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-06106
Zoro #
G610672601
UPC #
846568042386
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-1; UL; ETL
Category - Data Cable
CAT 6
Conductor Material
Copper
Solid / Stranded
Stranded
Item - Data Cable
Network Cable
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Molded
Jacket Type
CMG, CSA FT4, CM
Color
Blue
Jacket Material
PVC
Device Supported
Modem, Router, Switch, Patch Panel, Network Device
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products