Zoro Homepage

CAT-6 Cable Bulk

  • Mfr # 11X8-051TH

  • Zoro # G710714652


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Standards
EIA/TIA-568-C
Color
Green
Cable Type
CAT 6
Connector Type
Bare Wire
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X8-051TH
Zoro #
G710714652
UPC #
846568030789
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Standards
EIA/TIA-568-C
Color
Green
Item
Network Cable
Cable Type
CAT 6
Connector Type
Bare Wire
Conductor Material
Copper
Device Supported
Network Device
Jacket Type
CMP, Plenum
Jacket Material
Low Smoke PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.