Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 Keystone Inline Coupler Black RJ45 Female

  • Mfr # 326-220BK

  • Zoro # G910754595


product price: $13.65
/ea

Key Features

Connector Type
RJ-45 Network Female; RJ-45 Network Female
Standards
UL94V-0
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-220BK
Zoro #
G910754595
UPC #
846568037344
Country of Origin
China

Details

Item
Network Adapter
Connector Type
RJ-45 Network Female; RJ-45 Network Female
Standards
UL94V-0
Features
Environmentally Friendly
Material
Acrylonitrile Butadiene Styrene
Color
Black
Contact Plating
Gold
Environmentally Friendly
Yes
Adapter Type
RJ-45
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Connector on Second End Details
1 x RJ-45 Network Female
Connector on First End Details
1 x RJ-45 Network Female
Connector Type on First End
RJ-45 Network - Female
Connector Type on Second End
RJ-45 Network - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.