Zoro Homepage

Cat5e Keystone Inline Coupler, White, RJ45 Female

  • Mfr # 310-220WH

  • Zoro # G411470918


product price: $4.55
/ea
Sold in multiples of 4 for $18.20

Key Features

Connector on First End Details
1 x 8-pin RJ-45 Network Female
Connector on Second End Details
1 x 8-pin RJ-45 Network Female
Standards
EIA/TIA 568B.1UL94V-0
Environmentally Friendly
Yes
Product Material
Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-220WH
Zoro #
G411470918
UPC #
846568015960
Country of Origin
Unknown

Details

Connector on First End Details
1 x 8-pin RJ-45 Network Female
Connector on Second End Details
1 x 8-pin RJ-45 Network Female
Standards
EIA/TIA 568B.1UL94V-0
Environmentally Friendly
Yes
Item
Network Adapter
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Connector Type on First End
RJ-45 Network - Female
Adapter Type
RJ-45
Connector Plating
Gold
Color
White
Connector Type on Second End
RJ-45 Network - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.