Cat5e Keystone Jack Black RJ45 Female to 110 Punch Down

  • Mfr # 310-120BK

  • Zoro # G410754835


product price: $10.45
/ea

Key Features

Connector Plating
Gold
Environmentally Friendly
Yes
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Connector Type
RJ-45 Network - Female
Contact Material
Beryllium Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-120BK
Zoro #
G410754835
UPC #
846568015908
Country of Origin
China

Details

Connector Plating
Gold
Environmentally Friendly
Yes
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Connector Type
RJ-45 Network - Female
Contact Material
Beryllium Copper
Connector Details
1 x 8-pin RJ-45 Network Female
Item
Network Connector
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.