Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Purple Ethernet Patch Cable Bootless 100 foot

  • Mfr # 10X6-141HD

  • Zoro # G210520548


product price: $36.39
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10X6-141HD
Zoro #
G210520548
UPC #
846568010330
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Color
Purple
Conductor Material
Copper
Standards
EIA/TIA-568-C
Connector Plating
Gold
Device Supported
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.