Zoro Homepage

Cat5e Purple Ethernet Patch Cable, Bootless - 2 ft.

  • Mfr # 10X6-14102

  • Zoro # G010520168


product price: $10.25
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
2 ft
Solid / Stranded
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-14102
Zoro #
G010520168
UPC #
846568040276
Country of Origin
China

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Solid / Stranded
Stranded
Color
Purple
Conductor Material
Copper
Jacket Material
PVC
Standards
EIA/TIA-568-C; EIA/TIA568 B.2; UL; CSA; ETL Verified
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CSA FT4, CMG, CM
Contact Plating
Gold
Device Supported
Patch Panel, Router, Network Device, Modem, Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.