Shop CABLE WHOLESALE
See all product information
Create Account
Cat5e Red Ethernet Crossover Cable; Snagless/Molded Boot; 1 foot
- Mfr # 10X6-33701
- Zoro # G103743795
product price:Â
$
23.49
/ea
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
1 ft
Standards
EIA/TIA-568-C, EIA/TIA-568-A, EIA/TIA-568-B.2, UL, ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10X6-33701
- Zoro #
- G103743795
- UPC #
- 846568010873
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- EIA/TIA-568-C, EIA/TIA-568-A, EIA/TIA-568-B.2, UL, ETL
- Cable Type
- Category 5e
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Red
- Features
- Booted, Molded, Stranded
- Conductor Material
- Copper
- Device Supported
- Modem, Network Device, PC
- Boot Type
- Snagless
- Contact Plating
- Gold
- Cable Configuration
- Crossover
- Cable Characteristic
- Patch Cable
- Jacket Type
- CM, CMG, CSA FT4
Description
Use our DB37 Male Crimp Housing and crimp pins to make custom pinned out DB37 Male connectors, and serial cables.
- Item Weight - 0.08 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.