Zoro Homepage

Cat5e Red Ethernet Patch Cable- Snagless Molded Boot- 7 foot

  • Mfr # 10X6-07107

  • Zoro # G710520611


product price: $10.55
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-07107
Zoro #
G710520611
UPC #
846568009686
Country of Origin
China

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Features
Booted, Molded
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Color
Red
Standards
EIA/TIA-568-C
Conductor Material
Copper
Connector Plating
Gold
Device Supported
Modem, Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.