Cat6 Blue Copper Ethernet Patch Cable, Bootless, POE Compliant, 100 foot
- Mfr # 10X8-161HD
- Zoro # G011387463
product price:Â
$
39.85
/ea
Key Features
Cable Jacket Color
Blue
Cable Length
100 ft
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X8-161HD
- Zoro #
- G011387463
- UPC #
- 846568012235
- Country of Origin
- Unknown
- Cable Jacket Color
- Blue
Dimensions
- Cable Length
- 100 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.