Zoro Homepage

Cat6 Blue Ethernet Patch Cable- Bootless- 5 foot

  • Mfr # 10X8-16105

  • Zoro # G810520467


product price: $11.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-16105
Zoro #
G810520467
UPC #
846568012174
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Conductor Material
Bare Copper
Jacket Material
PVC
Solid / Stranded
Stranded
Standards
UL; ETL; EIA/TIA-568-C; CSA
Green Environmental Attribute
Environmentally Friendly
Color
Blue
Insulation Material
HDPE
Device Supported
Network Device
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.