Cat6 Keystone Jack Black RJ45 Female to 110 Punch Down

  • Mfr # 326-120BK

  • Zoro # G710755297


product price:  $11.49
/ea

Key Features

Contact Plating
Gold
Connector Type
RJ-45 Network - Female
Connector Details
1 x 8-pin RJ-45 Network Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-120BK
Zoro #
G710755297
UPC #
846568031229
Country of Origin
China

Details

Contact Plating
Gold
Connector Type
RJ-45 Network - Female
Connector Details
1 x 8-pin RJ-45 Network Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Color
Black
Item
Network Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.