Cat6 Keystone Jack White RJ45 Female to 110 Punch Down

  • Mfr # 326-120WH

  • Zoro # G410755214


product price:  $10.59
/ea

Key Features

Material
ABS
Color
White
Connector Type
RJ-45 Network - Female
Features
Environmentally Friendly
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-120WH
Zoro #
G410755214
UPC #
846568017261
Country of Origin
China

Details

Item
Network Connector
Material
ABS
Color
White
Connector Type
RJ-45 Network - Female
Features
Environmentally Friendly
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.