Zoro Homepage

Cat6 Yellow Ethernet Patch Cable Snagless Molded Boot 7 foot

  • Mfr # 10X8-08107

  • Zoro # G910523283


product price: $13.19
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Standards
UL; ETL; EIA/TIA-568-C; CSA
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-08107
Zoro #
G910523283
UPC #
846568011757
Country of Origin
China

Dimensions

Length - Patch Cord
7 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
UL; ETL; EIA/TIA-568-C; CSA
Jacket Material
PVC
Item - Data Cable
Network Cable
Features
Booted, Molded
Solid / Stranded
Stranded
Color
Yellow
Shielded
No
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
CAT 6
Conductor Material
Bare Copper
Contact Plating
Gold
Device Supported
Network Device
Insulation Material
HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.