Zoro Homepage

Cat6a Green Ethernet Patch Cable Snagless Molded Boot 500 MHz 1 foot

  • Mfr # 13X6-05101

  • Zoro # G710519882


product price: $10.49
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X6-05101
Zoro #
G710519882
UPC #
846568033278
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Material
PVC
Jacket Type
CMG, CM, CSA FT4
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-10; UL; ETL
Solid / Stranded
Stranded
Features
Molded, PoE Ready, Booted
Color
Green
Contact Plating
Gold
Device Supported
Patch Panel, Router, Modem, Switch, Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.