This item is Discontinued.

Cable Wholesale Cat6a Keystone Jack- Blue- RJ45 Female to 110 Punch Down 33X6-120BL

Cat6a Keystone Jack- Blue- RJ45 Female to 110 Punch Down (Discontinued)

  • Mfr # 33X6-120BL
  • Zoro # G710673072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33X6-120BL
Zoro #
G710673072
UPC #
846568034756
Country of Origin
China

Details

Item
Network Connector
Material
ABS
Color
Blue
Standards
UL94V-0
Connector Type
RJ-45 Network - Female
Features
110 Block; Environmentally Friendly
Connector Plating
Gold

Description

CableWholesale Cat6a Keystone Jack, Blue, RJ45 Female to 110 Punch Down - 1 x 8-pin RJ-45 Network Female - Gold Plated - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.