Zoro Homepage

Cat6a Orange Ethernet Patch Cable Snagless Molded Boot 500 MHz 3 foot

  • Mfr # 13X6-03103

  • Zoro # G810519843


product price: $12.69
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X6-03103
Zoro #
G810519843
UPC #
846568033162
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Color
Orange
Solid / Stranded
Stranded
Jacket Type
CM, CMG, CSA FT4
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-10; UL; ETL
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Features
PoE Ready, Booted, Molded
Jacket Material
PVC
Contact Plating
Gold
Device Supported
Network Device, Router, Patch Panel, Modem, Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.