Shop CABLE WHOLESALE
See all product information
Create Account
Cat6a Yellow Copper Ethernet Patch Cable, 10 Gigabit, Snagless/Molded Boot, POE Compliant, 500
- Mfr # 13X6-08102
- Zoro # G111388124
product price:Â
$
3.19
/ea
Sold in multiples of 4 for
$12.76
Key Features
Cable Jacket Color
Yellow
Wire Size
24 AWG
Cable Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X6-08102
- Zoro #
- G111388124
- UPC #
- 846568033681
- Country of Origin
- Unknown
- Cable Jacket Color
- Yellow
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 2 ft
Description
Cat6a Yellow Copper Ethernet Patch Cable, 10 Gigabit, Snagless/Molded Boot, POE Compliant, 500 MHz, 2 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.