Shop CABLE WHOLESALE
See all product information
Create Account
Cat8 Green S/FTP Ethernet Patch Cable, Molded Boot, 40Gbps - 2000MHz, 4-Pair 24AWG Copper, RJ45
- Mfr # 13X8-55102
- Zoro # G811387748
product price:Â
$
13.75
/ea
Key Features
Cable Jacket Color
Green
Wire Size
24 AWG
Cable Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X8-55102
- Zoro #
- G811387748
- UPC #
- 846568049163
- Country of Origin
- Unknown
- Cable Jacket Color
- Green
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 2 ft
Description
Cat8 Green S/FTP Ethernet Patch Cable, Molded Boot, 40Gbps - 2000MHz, 4-Pair 24AWG Copper, RJ45 Male, 2 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.