Extension Cord, 12 AWG, 12/3, 1 Outlets, C19, Black, C20, 3 ft

  • Mfr # 10W3-41203

  • Zoro # G503705584


product price: $20.29
/ea

Key Features

Number of Outlets
1
Plug Configuration
C20
Receptacle Configuration
C19
Jacket Color
Black
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W3-41203
Zoro #
G503705584
UPC #
-
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
3 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
C20
Receptacle Configuration
C19
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
20A

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This three foot black Power Extension Cord will extend your server's power cord to get you the length you need. Specifications: 20 Amps and 12AWG/3C.

Specifications
  • Color: Black
  • Length: 3 ft
  • Connection 1: C20 Power Connector
  • Connection 2: C19 Power Connector
  • Wire: 12 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.