Power Extension Cord, Black, C20 to C15, 14AWG/3C, 15 Amp, 10 foot

  • Mfr # 10W2-47110

  • Zoro # G411387049


product price:  $25.45
/ea

Key Features

Number of Outlets
1
Plug Configuration
C20
Receptacle Configuration
C15
Jacket Color
Black
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W2-47110
Zoro #
G411387049
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
C20
Receptacle Configuration
C15
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.