Extension Cord, 16 AWG, Indoor, 1 Outlets, 5-15R, Black, 5-15P, 6 ft

  • Mfr # 10W2-04306

  • Zoro # G511386959


product price:  $14.69
/ea

Key Features

Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W2-04306
Zoro #
G511386959
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Power Indicator
No
Max. Amps
13A
Standards
UL, cUL Listed

Description

Power Extension Cord, Black, Low Profile Right Angle NEMA 5-15P to NEMA 5-15R, 13 Amp, 16 AWG, 6 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.