Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, 1-15R, White, 1-15P, 12 ft

  • Mfr # 10W1-39112

  • Zoro # G911386986


product price:  $14.95
/ea

Key Features

Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10W1-39112
Zoro #
G911386986
UPC #
846568007712
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
12 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Standards
UL, CSA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.