Shop CABLE WHOLESALE
See all product information
Create Account
HDMI Cable; High Speed with Ethernet; HDMI Male; 24 AWG; CL2 rated; 35 foot
- Mfr # 10V3-41135
- Zoro # G103886195
product price:Â
$
39.89
/ea
Key Features
Features
Molded, Stranded; Environmentally Friendly
Standards
UL20276
Color
Black
Shielded / Unshielded
Shielded
Cable Type
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10V3-41135
- Zoro #
- G103886195
- UPC #
- 846568024337
- Country of Origin
- China
Dimensions
- Cable Length
- 35 ft
Details
- Features
- Molded, Stranded; Environmentally Friendly
- Standards
- UL20276
- Color
- Black
- Shielded / Unshielded
- Shielded
- Cable Type
- HDMI
- Connector on First End Details
- (1) 19-pin HDMI 1.4 Type A Digital Audio/Video - Male
- Item
- A/V Cable
- Jacket Type
- CL2
- Compatibility
- Gaming Consoles:Sony PlayStation 3Microsoft Xbox 360
- Connector Plating
- Gold
- Connector on Second End Details
- (1) 19-pin HDMI 1.4 Type A Digital Audio/Video - Male
- Device Supported
- Audio/Video Device, Gaming Console, Mac mini, TV
- Jacket Material
- Polyvinyl Chloride (PVC)
- Conductor Material
- Copper
Description
Cat5e cables can support 10 / 100 / 1000Mbps. The cable has stranded 32 AWG (American Wire Gauge) conductors for greater flexibility. This particular cable is a black UTP (Unshielded Twisted Pair) patch cable with molded boots. The connectors are wired to the T568B standard. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
Features- Size - 5 ft.
- Color - Black
- Thickness - 1.8 mm.
- Item Weight - 3.42 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.