HDMI Horizontal Adapter, HDMI Male to HDMI Female

  • Mfr # 30HH-50260

  • Zoro # G715760272


product price:  $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30HH-50260
Zoro #
G715760272
UPC #
846568039881
Country of Origin
China

Description

These black Surge Protectors have 6 horizontal outlets and feature a flat 360 degree rotating plug which will provide more flexibility when selecting a wall outlet. Now you can plug in behind furniture and get around other obstacles with ease. This model has a 25 foot power cord. 6-Outlet Power Strips are UL listed factory tested and designed for safety. The built-in circuit breaker prevents overloading of the power strip. All outlets are grounded to protect you your home and your equipment. Electrical Rating - 125 Volts AC. 15 Amps. 1800 Watts. Max Surge Voltage - 6KV. Max Surge Dissipation - 180 joules. Max Spike Current - 12000 Amps. Clamping Response Time - Less than 1 nanosecond. Temperature Range - -40 C to +80 C. Features -Connection - 6 3-prong Outlets -Connection - 3-prong Power Plug -Length - 25 ft. -Color - Black -Other - rotating plug -Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.