Shop CABLE WHOLESALE

HDMI Right Angle Adapter; HDMI Male to HDMI Female; 90 Degree

  • Mfr # 30HH-50210
  • Zoro # G003886158

product price: 
$
19.19
/ea

Key Features

Features
90° Angled Connector, Right-angled Connector; Environmentally Friendly
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Adapter Type
HDMI
Connector on First End Details
(1) HDMI Digital Audio/Video Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30HH-50210
Zoro #
G003886158
UPC #
846568039867
Country of Origin
China
Features
90° Angled Connector, Right-angled Connector; Environmentally Friendly
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Adapter Type
HDMI
Connector on First End Details
(1) HDMI Digital Audio/Video Male
Item
A/V Adapter

Description

Firewire 400 (IEEE-1394a) cable features a 4 pin connectors on both ends. Our cable features thick cable jacketing with a heavy-duty braided shield for protection from abuse and EMI/RFI. Firewire cables are used to transfer data between Firewire enabled devices such as external hard drives, camcorders, DV recorders, digital cameras, etc to computers, laptops and other Firewire capable devices. When selecting your Firewire cable pay attention to pinning of the devices you are connecting to ensure you choose the correct cable for your application. Firewire 400 Cables meet the specifications outlined in the IEEE-1394a standard. This means that one can daisy chain up to 63 supported devices on a single Firewire port provided the devices support daisy chaining. The standard supports the following transfer rates - S400 (400 Mbit/s), S200 (200 Mbit/s) and S100 (100 Mbit/s). Lastly the 4 pin connector does not supply power ,if your device requires a 4 pin connector it will not be powered/charged via Firewire it will instead use its own separate power.

Features
  • End 1 - Firewire 4-pin Male Plug
  • End 2 - Firewire 4-pin Male Plug
  • Length - 10 ft.
  • Color - Black
  • Wire - 22 AWG
  • Shield Type - Braid
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.