HDMI to Mini HDMI Adapter; HDMI Female to Mini HDMI (Type C) Male
- Mfr # 30HD-31300
- Zoro # G603886183
Key Features
Specifications
Details
- MFR #
- 30HD-31300
- Zoro #
- G603886183
- UPC #
- 846568036477
- Country of Origin
- China
- Material
- Polyvinyl Chloride (PVC)
- Features
- Molded; Environmentally Friendly
- Color
- Black
- Connector on First End Details
- (1) 19-pin HDMI Digital Audio/Video Female
- Adapter Type
- HDMI
- Connector on Second End Details
- (1) 19-pin HDMI (Mini Type C) Digital Audio/Video Male
- Connector Plating
- Nickel
- Item
- A/V Adapter
Description
Firewire 400 (IEEE-1394a) cable features a 4 pin connectors on both ends. Our cable features thick cable jacketing with a heavy-duty braided shield for protection from abuse and EMI/RFI. Firewire cables are used to transfer data between Firewire enabled devices such as external hard drives, camcorders, DV recorders, digital cameras, etc to computers, laptops and other Firewire capable devices. When selecting your Firewire cable pay attention to pinning of the devices you are connecting to ensure you choose the correct cable for your application. Firewire 400 Cables meet the specifications outlined in the IEEE-1394a standard. This means that one can daisy chain up to 63 supported devices on a single Firewire port provided the devices support daisy chaining. The standard supports the following transfer rates - S400 (400 Mbit/s), S200 (200 Mbit/s) and S100 (100 Mbit/s). Lastly the 4 pin connector does not supply power ,if your device requires a 4 pin connector it will not be powered/charged via Firewire it will instead use its own separate power.
Features- End 1 - Firewire 4-pin Male Plug
- End 2 - Firewire 4-pin Male Plug
- Length - 15 ft.
- Color - Black
- Wire - 22 AWG
- Shield Type - Braid
- Item Weight - 0.15 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.